0 items

American Flow Control 2500 Series Resilient Wedge Tapping Valve

AFC25TMLAOR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" square operating nut
  • 304 SS bolts
  • Brass stem
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Tapping flange x MJ
  • Valve open right

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C153, ANSI C515, ANSI C550
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-515, AWWA C-550
Application
Fire, Irrigation, Sewage, Water
Coating
Epoxy
Collection
2500 Series
End Connection 1
Flanged
End Connection 2
Mechanical Joint
End Connections
Flanged x Mechanical Joint
FM Approved
Yes
Length
9-69/100 in
MSS Specifications
MSS SP-113, MSS SP-60
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Body Style
Flanged
Valve Disc Material
Ductile Iron
Valve Size
4 in
Valve Stem
Resilient Wedge
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday