Pumper Cap Gasket for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
Pumper Cap Gasket for Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- For traffic model WB67-250 and non-traffic model W67-250 hydrants
Documents
Specifications
- Brand Model Compatibility:
- Waterous Pacer® Traffic Model WB77-1, Traffic Model WB67-250 and Non-Traffic Model W67-250
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Product Type:
- Pumper Cap Gasket
- UL Listed:
- No