American Flow Control

Series 52-SC 10 in. Cast Iron Flanged Check Valve

Part #AFC52SC10  |  Manufacturer Part #C510A010703ASAS

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 52-SC

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Cast Iron

NSF Certified: No

Pressure Class: 200#

UL Listed: No

Valve Disc Material: Cast Iron

Valve Port Opening: Full Port

Valve Seat Material: Bronze

Valve Size: 10 in

Valve Type: Check Valve