14 in. Cast Iron Flanged Check Valve
Series 52-SC 14 in. Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soft seat are less prone to vibration
- The stainless steel body and check provide lasting protection against reverse flow
- The Apollo® 62-500 series check valves are ideally suited for lower flow applications in tough industrial environments
- Straight through flow minimizes velocity change
- Fluorocarbon (rubber) soft seat for reduced noise and vibration
- Spring loaded For fast seating action
- Bubble-tight shut-off, ideally suited for gaseous service
- No radial alignment necessary
- Made in USA
- Spring is fully protected from flow stream
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI C100, ANSI C508
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM B-584, ASTM B-763
- AWWA:
- AWWA A21.10, AWWA C-110, AWWA C-508, AWWA C-550
- Application:
- Sewage
- Collection:
- Series 52-SC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 31 in
- MSS:
- MSS SP-92
- Material:
- Iron, Bronze, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Bronze, Rubber
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 14 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1080 lb