4 in. Cast Iron Flanged Check Valve
Series 52SC 4 in. Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full-diameter waterway
- Solid ductile iron clapper arm
- Stainless steel clapper arm shafts
- Clapper arm shafts are made of high tensile strength, corrosion-resistant stainless steel
- The clapper arm shaft hole and disc stud hole are bushed with bronze for wear and corrosion resistance
- Bronze retaining plug
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C110, ANSI C508, ANSI C550
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-110, AWWA C-508, AWWA C-550
- Clean Bagged:
- No
- Collection:
- Series 52SC
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 13 in
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Check Valve
- Weight:
- 98 lb