American Flow Control

Stem 8 in. Bronze Valve Repair Part

Part #AFC12OLX  |  Manufacturer Part #12

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 2500 Resilient Wedge Gate Valves

GSA Approved: No

Material: Bronze

NSF Certified: No

Product Type: Stem

Valve Size: 8 in