American Flow Control

Waterous® Classic Pacer ® 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #AFC8913839  |  Manufacturer Part #8913839

Depth of Trench:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All bronze valve seat and insert
  • Depth of trench is the nominal distance from groundline to bottom of connecting pipe
  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

Collection: Waterous® Classic Pacer ®

Depth of Trench: 4 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Valve Size: 5-1/4 in