4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Waterous Pacer® 4 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve open left
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- ASTM:
- ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-283, ASTM B-584, ASTM B-763
- AWWA:
- AWWA C-151, AWWA C-502
- Coating:
- Epoxy, Fusion Bonded Epoxy, Polyurethane
- Collection:
- Waterous Pacer®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth of Trench:
- 4 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Flow Rate:
- 1000 gpm
- GSA Approved:
- No
- Height:
- 26-3/8 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Weight:
- 399 lb