American Flow Control
Waterous Pacer® 7 ft. Mechanical Joint Assembled Fire Hydrant
Part #AFCWB67250TJLA7BIL | Item #4147529 | Manufacturer Part #WB-67-250
Depth of Trench:
7 ftProduct Details
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: Waterous Pacer®
Depth of Trench: 7 ft
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Material: Ductile Iron
UL Listed: Yes
Valve Size: 5-1/4 in