8 x 24 x 48 in. Equipment Block Styrofoam

You last purchased this on
 
American Foam

8 x 24 x 48 in. Equipment Block Styrofoam

This product requires certification to purchase.
You last purchased this on
 
American Foam

8 x 24 x 48 in. Equipment Block Styrofoam

  • Fast #
  • Part #ASTYRO8
  • Item #1264152
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
48 in
Length:
8 in
Material:
Foam
Material Type:
Polystyrene
Width:
24 in