1-1/2 in. Repair Screen for Water Filter
1-1/2 in. Repair Screen for Water Filter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Mesh Size:
- 100
- Weight:
- 0.3 lb