American Granby

1-1/2 x 1-1/2 x 1/2 in. Insert Reducing PVC Tee

Part #PITJJD  |  Manufacturer Part #1401-209

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-2609, ASTM D-1784]

Application: Irrigation

Clean Bagged: No

End Connection 1: Insert

End Connection 2: Insert

End Connection 3: Insert

End Connections: Insert

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1/2 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]