American Granby

1-1/2 x 1 in. Insert Reducing PVC Coupling

Part #PICJG  |  Manufacturer Part #1429-211

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-2104, ASTM D-2239]

Application: Polyethylene Pipe

Clean Bagged: No

End Connection 1: Insert

End Connection 2: Insert

End Connections: Insert

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/2 in x 1 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No