American Granby

1-1/4 in. Deep Well Air Volume Control

Part #AWJ1NL  |  Manufacturer Part #WJ1NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Lead Law Compliant: Yes

Material: Plastic