1-1/4 in. Plastic Flexible Gas Pipe Coupling

Part #ADPC125  |  Item #2339582  |  Manufacturer Part #DPC125

$ 9.89 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #ADPC125Item #2339582Mfr. Part #DPC125

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.89 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Size: 1-1/4 in

Weight: 0.24