1-1/4 in. Safety Tank Installation Package
1-1/4 in. Safety Tank Installation Package
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Brass
- Watts:
- 30 kW
- Weight:
- 5.58 lb