1-1/4 in. Threaded 2-Hole Long Bronze Fabricated Tank

You last purchased this on
 
American Granby

1-1/4 in. Threaded 2-Hole Long Bronze Fabricated Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

1-1/4 in. Threaded 2-Hole Long Bronze Fabricated Tank

  • Fast #
  • Part #ACIC125BS14ENL
  • Item #4305721
  • Manufacturer Part #CIC125BS14ENL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connection 4:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Size 4:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14 in
Material:
Brass
Weight:
2.95 lb