1-1/4 x 1-1/4 x 3/4 x 1/4 in. Brass Cross

Part #ATM125BSNL  |  Item #4670740  |  Manufacturer Part #TM125BSNL

$ 28.79 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FIPS

End Connection 2: FIPS

End Connection 3: FIPS

End Connection 4: FIPS

End Connections: FIPS

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 3/4 in

Fitting Size 4: 1/4 in

Fitting Sizes: 1-1/4 in x 3/4 in x 1/4 in

Fitting Type: [Reducing, Cross]

Lead Law Compliant: Yes

Material: Brass

Origin: Global