1-1/4 x 1 in. Brass Short Tank Cross

Part #ACIC71250BSNL  |  Item #5154228  |  Manufacturer Part #CIC71250BSNL

$ 42.68 EACH

Fitting Sizes:

1-1/4 in x 1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Lead Law Compliant: Yes

Length: 4-1/2 in

Material: Brass

UL Listed: No

Weight: 1.27