1-1/4 x 1 in. MIPS x Barbed Reducing 304 Stainless Steel Adapter
1-1/4 x 1 in. MIPS x Barbed Reducing 304 Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Cast from grade 304 stainless steel
- For use with flexible poly pipe
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Adapter, Hex, Reducing
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 1 lb