1 in. Barbed x MPT Nylon 90 Degree Elbow
1 in. Barbed x MPT Nylon 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- MIPT
- End Connections:
- Barbed x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 0.08 lb