1 in. Bleeder

You last purchased this on
 
American Granby

1 in. Bleeder

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

1 in. Bleeder

  • Fast #
  • Part #APO100
  • Item #19399
  • Manufacturer Part #PO100
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Rubber
UL Listed:
No
Weight:
0.08 lb