American Granby

1 in. Replacement Screen for Filter

Part #ANT30SC40  |  Manufacturer Part #NT30SC40

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

CE Approved: No

Diameter: 1-1/8 in

EPA Compliant: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Length: 5-1/8 in

NSF Certified: No

Product Type: Replacement Screen

UL Listed: No