1 x 3/4 in. Insert x Male Bronze 90 Degree Elbow
1 x 3/4 in. Insert x Male Bronze 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy pattern, contractor grade no lead cast bronze
- Lead-Free
- For use with flexible plastic pipe
-
Lead Law Compliant
Documents
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- MIPT
- End Connections:
- Barbed x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Weight:
- 0.49 lb