1 x 1 x 3/4 in. Barbed x Barbed x MIPT Cast Bronze Reducing Tee

You last purchased this on
 
Harvard

NLRBHT Series 1 x 1 x 3/4 in. Barbed x Barbed x MIPT Cast Bronze Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

NLRBHT Series 1 x 1 x 3/4 in. Barbed x Barbed x MIPT Cast Bronze Reducing Tee

  • Fast #
  • Part #ANLRBHT1X34
  • Item #4670773
  • Manufacturer Part #NLRBHT1X3/4
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Heavy pattern, contractor grade no?lead cast bronze
  • Third party certified to NSF/ANSI 372
  • For use with flexible plastic pipe
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Collection:
NLRBHT Series
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
MIPT
End Connections:
Barbed x Barbed x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
NSF:
NSF 372
NSF Certified:
Yes
Weight:
0.58 lb