0 items

American Granby 100 psi Steel Case Pressure Gauge

AIPG1002BNL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Diameter
2 in
End Connection 1
MIP
Fitting Size 1
1/4 in
High Pressure
100
Lead Law Compliant
Yes
Low Pressure
0
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372
Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday