1/2 in. Barbed x MIPS Hex Cast Bronze Adapter
1/2 in. Barbed x MIPS Hex Cast Bronze Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lead-Free
- Heavy pattern, contractor grade no lead cast bronze
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Plastic Pipe
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Hex, Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.2 lb