1/2 in. Insert x MIP Cast Bronze Adapter

Part #ICABRLFIMAD  |  Item #4716621  |  Manufacturer Part #ERBMA1/2NL

$ 6.39 EACH
(Pricing is for 1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #ICABRLFIMADItem #4716621Mfr. Part #ERBMA1/2NL

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.39 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #ICABRLFIMAGItem #4716623Mfr. Part #ERBMA1NL

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.98 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

End Connection 1: Insert

End Connection 2: MIP

End Connections: Insert x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Bronze

NSF Certified: Yes

NSF Specifications: NSF 372

Size: 1/2 in

Weight: 0.1344