1/2 x 1/2 in. 90 Degree Elbow Swing Riser
1/2 x 1/2 in. 90 Degree Elbow Swing Riser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use in drip irrigation, home sprinkler systems and other residential irrigation applications
- Spiral barb design allows quicker twist-on installation
- 90° elbow for use with Funny Pipe and other thick walled 1/2” I.D. tubing
Documents
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.02 lb