1/4 in. Brass Air Eliminating Valve

You last purchased this on
 
Harvard

1/4 in. Brass Air Eliminating Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

1/4 in. Brass Air Eliminating Valve

  • Fast #
  • Part #ASN25LNL
  • Item #4397858
  • Manufacturer Part #SN25LNL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used for reciprocating and submersible pumps to admit air to system
  • Used for charging applications and many other uses
  • Long, light spring (Snifter)
  • Made in USA
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Valve Size:
1/4 in
Valve Type:
Air Valve