American Granby
2 in. Leather
Part #A54002LR | Item #7208063 | Manufacturer Part #5400-2LR
$
14.61
EACH
(Pricing is for 2 in)
Valve Size
Product Details
Documents
Specifications
Brand Model Compatibility: F504040304 Check and Foot Valves
FM Approved: No
GSA Approved: No
Material: Leather
NSF Certified: No
Product Type: Flapper
Size: 2 in
Valve Size: 2 in
Weight: 0.11