3 in. Insert x Male Brass Adapter
3 in. Insert x Male Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- IMAB Imported
- Made in USA
- For use with flexible poly pipe
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MIPT
- End Connection 2:
- Barbed
- End Connections:
- MIPT x Barbed
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Material:
- Red Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Size:
- 3 in
- UL Listed:
- Yes
- Weight:
- 0.44 lb