American Granby 3/4 in. Brass Threaded Check Valve

ASSCV75

Manufacturer Part #: SSCV75

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
Valve Type
Check Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday