3/4 in. Barbed Hex Cast Bronze Insert Coupling

You last purchased this on
 
Harvard

3/4 in. Barbed Hex Cast Bronze Insert Coupling

  • Fast #
  • Part #IBRLFICF
  • Item #4305724
  • Manufacturer Part #NLRBC3/4
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

3/4 in. Barbed Hex Cast Bronze Insert Coupling

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Heavy pattern, contractor grade no lead cast bronze
  • Lead-Free
  • For use with flexible plastic pipe
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
CARB OTC LEED Compliant:
No
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed x Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Hex, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 372
NSF Certified:
Yes
UL Listed:
No
Weight:
0.231 lb