3/4 in. Stainless Steel FPT Slim Clear Filter Housing

You last purchased this on
 
American Granby

3/4 in. Stainless Steel FPT Slim Clear Filter Housing

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

3/4 in. Stainless Steel FPT Slim Clear Filter Housing

  • Fast #
  • Part #AEH75VCP
  • Item #4080716
  • Manufacturer Part #EH75VCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Housings has a pressure relief button
  • Requires Certification

Documents


Specifications

End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
10 in
Material:
Plastic, Stainless Steel
NSF Certified:
Yes
Pressure - Maximum:
125 psi