1 x 10 in. Large Diameter Filter Housing Kit

This product has been replaced by

HSNG KIT LD 1 PR BLK/BLU
American Granby HSNG KIT LD 1 PR BLK/BLU
Manufacturer Part #HFHPLD10BP
You last purchased this on
 
American Granby

1 x 10 in. Large Diameter Filter Housing Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

HSNG KIT LD 1 PR BLK/BLU
American Granby HSNG KIT LD 1 PR BLK/BLU
Manufacturer Part #HFHPLD10BP
American Granby

1 x 10 in. Large Diameter Filter Housing Kit

  • Fast #
  • Part #AEFHPLD10BP
  • Item #3766305
  • Manufacturer Part #EFHPLD10BP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 24VAC or millivolt systems
  • Large, easy-to-read thermostat display
  • Complete with mounting bracket (with stainless steel screws) and sump removal wrench
  • Electronic temperature accuracy
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1 in
Fitting Size 2:
10 in
Fitting Sizes:
1 in x 10 in
Weight:
7.34 lb