American Granby

4-1/2 in. Wound Filter Cartridge

Part #AEFWPBB520  |  Manufacturer Part #EFWPBB5-20

Diameter:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4-1/2 in

Filtering Material: No

Length: 20 in

Material: Plastic

NSF Certified: No