5-Micron Plastic Blown Filter

Part #AEFP5  |  Item #3766311  |  Manufacturer Part #EFP5

$ 5.16 EACH

Material:

Plastic

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Material: Plastic

Material Type: Polypropylene

Mesh Size: 5

Type: AEFP5

Weight: 0.7