American Granby

50-Micron Plastic Wound Filter

Part #AEFWP50  |  Manufacturer Part #EFWP50

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 9-7/8 in

Material: Plastic

Material Type: Polypropylene

Outside Diameter: 2-1/2 in

Type: AEFWP50