10A Pressure Switch

You last purchased this on
 
Harvard

Square D™ 10A Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

Square D™ 10A Pressure Switch

  • Fast #
  • Part #A9013FSG23050
  • Item #1989
  • Manufacturer Part #9013FSG2 30/50
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Diaphragm actuated
  • Differential increases with range
  • Designed for the control of electrically driven water pumps
  • Contacts open on increased pressure
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
10
ANSI:
ANSI 372, ANSI 61
Collection:
Square D™
Height:
8-2/5 in
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20-7/10 in
NEMA:
NEMA 1
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Power Source:
Electric
Pressure - High:
50
Pressure - Low:
30
Pressure - Maximum:
220 psi
Temperature Range:
-22 to 257 Deg F
UL Listed:
Yes
Volts:
575V
Weight:
0.87 lb
Width:
15-1/5 in