5/8 in. OD x 1/2 in. ID x 100 ft. Polyethylene Tube

Part #AMV100621  |  Item #1352199  |  Manufacturer Part #MV10062-1

$ 0.97 EACH

Pipe Tubing Size:

5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Resists corrosion
  • Extremely flexible
  • Economical
  • Translucent
  • Not for use with hot water

Documents

Specifications

Length: 100 ft

Material: Plastic

Material Type: Polyethylene

Pipe Tubing Size: 5/8 in

Type: AMV100621

Weight: 5.2