6 in. Cast Iron and Steel Well Seal

You last purchased this on
 
American Granby

6 in. Cast Iron and Steel Well Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

6 in. Cast Iron and Steel Well Seal

  • Fast #
  • Part #ASWS6X1
  • Item #2251128
  • Manufacturer Part #SWS6X1
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
6 in
Fitting Sizes:
6 in
Material:
Cast Iron, Steel
UL Listed:
No
Weight:
7.1 lb