6 x 1 in. Cast Iron Well Seal

You last purchased this on
 
American Granby

6 x 1 in. Cast Iron Well Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

6 x 1 in. Cast Iron Well Seal

  • Fast #
  • Part #A460B
  • Item #438058
  • Manufacturer Part #460B
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single drop pipe, solid top plate
  • Requires Certification

Documents


Specifications

Fitting Size 1:
6 in
Fitting Size 2:
1 in
Fitting Sizes:
6 in x 1 in
Material:
Cast Iron
Weight:
8.5 lb