American Granby

9-3/4 in. Large Granulated Activated Carbon Filter Cartridge

Part #AEFGACBB  |  Manufacturer Part #EFGACBB

Length:

9-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Water

Cartridge Type: Carbon Water Filter

Contaminant Removal: [Carbon, Chlorine Taste and Odor, VOCs]

Diameter: 4-1/2 in

Filtering Material: No

Length: 9-3/4 in

NSF Certified: No

Type: Filter