4 in. Cast Aluminum Water Tite Well Cap
AWTC Series 4 in. Cast Aluminum Water Tite Well Cap
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- AWTC Series
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Cast Aluminum
- Power Source:
- Electric
- UL Listed:
- No
- Weight:
- 2.16 lb