American Granby Brass MIP x GHT Hose Bibb

AHHBNL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
MIP
End Connection 2
GHT
End Connections
MIP x GHT
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
No Kink
No
Number of Handles
Single Handle
Valve Operator
Tee Handle
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday