0 items

American Granby FPT Assembled Fire Hydrant

A5451NL

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Depth of Trench
1 ft
End Connection 1
FPT
End Connection 2
FPT
FM Approved
No
Lead Law Compliant
Yes
Material
Brass, Cast Iron
Maximum Pressure
80 psi
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday