1 in. Galvanized Carbon Steel Coupling
GSMC Series 1 in. Galvanized Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A-865
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- GSMC Series
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Carbon Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Size:
- 1 in
- UL Listed:
- No
- Weight:
- 0.36 lb