Angle Brass 1/2 in. FIP x GHT Sillcock
HSCNL Series Angle Brass 1/2 in. FIP x GHT Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- HSCNL Series
- Depth:
- 3-13/16 in
- End Connection 1:
- FIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Oval
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Angle
- Size:
- 1/2 in
- Valve Size:
- 1/2 in
- Weight:
- 0.432 lb