Angle Brass 3/4 in. FIP x GHT Sillcock

You last purchased this on
 
American Granby

HSCNL Series Angle Brass 3/4 in. FIP x GHT Sillcock

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

HSCNL Series Angle Brass 3/4 in. FIP x GHT Sillcock

  • Fast #
  • Part #AHSC75TNL
  • Item #4777764
  • Manufacturer Part #HSC75TNL
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
HSCNL Series
End Connection 1:
FIPS
End Connection 2:
GHT
End Connections:
FIPS x GHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Handle Type:
Oval
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
125 psi
Sillcock Type:
Angle
Size:
3/4 in
Weight:
0.483 lb